This product requires certification to purchase.

18 in. Pro Window Squeegee with Handle Blade

You last purchased this on
 
Unger

ErgoTec®Pro 18 in. Pro Window Squeegee with Handle Blade

  • Fast #
  • Part #UPR450
  • Item #6230499
  • Manufacturer Part #PR450
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Unger

ErgoTec®Pro 18 in. Pro Window Squeegee with Handle Blade

  • Fast #
  • Part #UPR450
  • Item #6230499
  • Manufacturer Part #PR450
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lighter weight yet stronger than brass
  • Cleans any smooth, flat surface
  • Includes channel and handle for a complete squeegee tool
  • Includes a stainless steel “S” channel with Unger’s ErgoTec squeegee rubber
  • Includes the Unger ErgoTec Pro stainless steel handle
  • Handle has a quick release for changing channels quickly and a non-slip rubber grip, ideal for all weather conditions
  • Handle attaches to a pole with a friction fit, usable with any tapered pole tip
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
ErgoTec®Pro
Color Finish Category:
Blacks
Color Finish Name:
Black, Silver
Length:
18 in
Material:
Rubber, Stainless Steel