Glass Scraper in Green and Black
Glass Scraper in Green and Black
Package Quantity Info:
EA: 1 IP: 10 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Glass Scraper is complete with a lightweight, ergonomic handle, protective cap, and reversible carbon steel blade
- Reversible blade has two razor edges, ideal for cleaning larger surfaces and scraping off paint, stickers, etc.
- Features simple blade change
- Handle easily locks onto the ErgoTec® Locking Cone Pole Adapter (NCAN0, not included) for use with all Unger poles
- Uses Unger replacement blades TR100 (4")
- Length: 4 inches
-
ADA Compliant
Specifications
- Application:
- Surface, Paint
- Blade Width (in):
- 4 in
- Brand Model Compatibility:
- High Access and Window Cleaning Tools
- Color Finish Name:
- Green, Black
- Material:
- Plastic, Carbon Steel