12 in. Complete Squeegee in Gold and Black
GoldenClip® 12 in. Complete Squeegee in Gold and Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Classic solid brass construction
- Includes handle, channel, Unger soft rubber blade and Plastic End clips
- Size: 12 inch
Specifications
- Collection:
- GoldenClip®
- Color Finish Name:
- Gold, Black
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Brass, Rubber, Plastic