18 in. Brass Squeegee Complete
GoldenClip® 18 in. Brass Squeegee Complete
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Classic solid brass construction
- Includes handle, channel, Unger soft rubber blade and Plastic End clips
- Size: 18 inch
Specifications
- Collection:
- GoldenClip®
- Length:
- 18 in
- Material:
- Brass