20 ft. 3 Section Telescopic Pole in Silver and Green
OptiLoc™ 20 ft. 3 Section Telescopic Pole in Silver and Green
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Telescopic pole in three sections, with the ErgoTec® locking cone
- Extends up to 20'
Specifications
- Collection:
- OptiLoc™
- Color Finish Name:
- Silver, Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 20 ft
- Material:
- Aluminum, Plastic
- Product Type:
- Pole