This product requires certification to purchase.

Reversible Scraper

You last purchased this on
 
Unger

Reversible Scraper

  • Fast #
  • Part #USH00C
  • Item #6230696
  • Manufacturer Part #SH00C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Unger

Reversible Scraper

  • Fast #
  • Part #USH00C
  • Item #6230696
  • Manufacturer Part #SH00C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Comfortable ergonomic scraper with non-slip bi-component rubber grip
  • Reversible carbon steel blade with razor edge for scraping paint and tape, and blunt edge for cement or stucco
  • Locks onto ErgoTec® locking cone for safety when using telescopic poles
  • Comes with protective cap for blade
  • Requires Certification

Specifications

Application:
Scraping
Blade Width (in):
4 in
Brand Model Compatibility:
Unger RB10C
Color Finish Name:
Black, Green
Handle Material:
Plastic
Material:
Carbon Steel, Rubber
Tool Type:
Scraper
Width:
4 in