This product requires certification to purchase.

10 Piece Indoor Window Cleaning Kit

You last purchased this on
 
Unger

SpeedClean™ 10 Piece Indoor Window Cleaning Kit

  • Fast #
  • Part #UCK053
  • Item #7013715
  • Manufacturer Part #CK053
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Unger

SpeedClean™ 10 Piece Indoor Window Cleaning Kit

  • Fast #
  • Part #UCK053
  • Item #7013715
  • Manufacturer Part #CK053
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Windows dry streak free
  • Pad holder with hook and loop attaches to microfiber cleaning pads
  • Kit includes: (1) 1 qt sprayer on a belt, (1) 8" aluminum pad holder, (3) 8" microfiber washing pads, (3) 8" microfiber cleaning pads, (1) HiFlo™ thread adapter and (1) OptiLoc™ 3-section 6' telescopic pole
  • Long microfibers for heavier dirt and grime available
  • Quick and easy cleaning for hard to reach areas
  • No water spills, drips, or streaks on window sills, frames, carpets, and furniture
  • Includes short microfiber pads for polishing and long microfiber washing pads for removing heavier dirt and grime
  • Requires Certification

Documents


Specifications

Collection:
SpeedClean™
Color Finish Name:
Silver, Green
EcoLogo Certified:
No
Green Seal Certified:
No
Length:
6 ft
Material:
Aluminum, Microfiber
Number of Pieces:
10 Piece