Indoor Window Cleaning Starter Kit
SpeedClean™ Indoor Window Cleaning Starter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Indoor window cleaning starter kit
- Contains everything you need to clean your interior windows without a squeegee
- Kit Includes: PHH20 8" aluminum pad holder, (2) PHW20 8" Microfiber washing pads, (2) PHP20 8" Microfiber polishing pads, AFAET HiFlo™ thread adapter, ED180 OptiLoc™ 3-section telescopic pole 6'
Specifications
- Collection:
- SpeedClean™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No