This product requires certification to purchase.

Replacement Pad

Unger

SpeedClean™ Replacement Pad

  • Fast #
  • Part #UPHL20
  • Item #7013710
  • Manufacturer Part #PHL20
4.6 out of 5 Customer Rating
Brand image
Unger

SpeedClean™ Replacement Pad

  • Fast #
  • Part #UPHL20
  • Item #7013710
  • Manufacturer Part #PHL20
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Microfiber cleaning pad is perfect for polishing glass to a smooth finish
  • Does not leave behind residue or streaks
  • Use the polishing pad with the aluminum pad holder (PHH20, not included)
  • Microfiber meets CIMS-GB and LEED standards and contributes to indoor environmental quality credit 3.1
  • Cleans glass with less drag
  • Removes dust, fingerprints, grease, and other light dirt from glass
  • Wash cycles: 100
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Glass
Collection:
SpeedClean™
Color Finish Name:
Green
EcoLogo Certified:
No
Green Seal Certified:
No
Length:
11 in
Material:
Microfiber
Product Type:
Cleaning Pad
UPC:
761475647366
Width:
8 in