This product requires certification to purchase.

Stingray Glass Cleaning Pad in Green

Unger

Stingray Stingray Glass Cleaning Pad in Green

  • Fast #
  • Part #USRPD1
  • Item #7032618
  • Manufacturer Part #SRPD1
3.4 out of 5 Customer Rating
Brand image
Unger

Stingray Stingray Glass Cleaning Pad in Green

  • Fast #
  • Part #USRPD1
  • Item #7032618
  • Manufacturer Part #SRPD1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Triangular, green microfiber stingray glass cleaning pad
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Unger Stingray
Collection:
Stingray
Color Finish Name:
Green
Height:
1 in
Length:
10 in
Material:
Microfiber
UPC:
761475653145