14 in. Washer with Handle
StripWasher® 14 in. Washer with Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Innovative T-shaped handle with water wells that release water through strip
- Plush fabric is gentle and strong, tackling tough everyday tasks
- Excellent for cleaning windows, screens and dusting
- Fabric is sturdy, with reinforced zigzag-stitched ends
- Machine washable
Specifications
- Brand Model Compatibility:
- Unger Poles
- Collection:
- StripWasher®
- Color Finish Name:
- White, Green
- Handle Material:
- Plastic
- Length:
- 14 in
- Material:
- Fabric