Brute Scraper
The Brute Brute Scraper
Frequently Purchased Together
Product Details
Product Details
- Make tough jobs easy with reversible blade scraper
- Reversible blade has blunt edge for cement or stucco work
- Razor edge scrapes off paint and tape
Specifications
- Application:
- Scraping
- Blade Width (in):
- 4 in
- Brand Model Compatibility:
- Unger RB10C
- Collection:
- The Brute
- Color Finish Name:
- Black, Green
- Handle Material:
- Aluminum
- Material:
- Aluminum, Carbon Steel
- Tool Type:
- Scraper
- Width:
- 4 in