Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty scraper with 8" blade for stripping tile floors, removing carpets and heavy-duty adhesives
- Scraper heads are angled for better performance, greater control and strength
- Razor-sharp blade eliminates the need for strenuous scraping on all hard surface floors including vinyl and resilient tile, flat and smooth surfaces
- Blunt blade for delicate, uneven floors
- Heavy-duty, steel 60" handle, 1" diameter with ergonomic grip
- Replacement Blades are Unger Part Number HDSBO
- Blade Size: 8 inch
Specifications
- Application:
- Carpet, Adhesives
- Color Finish Name:
- Black, Silver
- Handle Material:
- Galvanized Steel
- Height:
- 9-4/5 in
- Length:
- 5 ft
- Material:
- Zinc Alloy
- Tool Type:
- Scraper
- Width:
- 8 in