16 in. Mop Holder in Red
Unger® 16 in. Mop Holder in Red
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Color-coded for restroom use to simplify training and prevent cross-contamination
- Pivoting, low-profile head has a large 16'' surface for more cleaning contact
- Easily collapses with the touch of a button to rinse or change mop head
- Mops fit securely to stay on during wringing
Specifications
- Collection:
- Unger®
- Color Finish Name:
- Red
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Nylon
- Width:
- 4-1/4 in