6 ft. Easy Adapter Hose in Clear and White
Unger® 6 ft. Easy Adapter Hose in Clear and White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Allows for convenient filling of bucket on-site
- Fits onto standard faucet
- Hose remains firmly in place
Specifications
- Collection:
- Unger®
- Color Finish Name:
- Clear, White
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- PVC