Pro Bucket with Handle
Unger® Pro Bucket with Handle
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty bucket with ergonomic handle
- Includes measuring units, large footprint for increased stability and rounded pour spouts on 2 corners for easy emptying
Specifications
- Collection:
- Unger®
- Color Finish Name:
- Green
- Depth:
- 11 in
- Height:
- 12 in
- Length:
- 23 in
- Material:
- Plastic
- Size:
- 6 gal