This product requires certification to purchase.

Window Cleaning Kit in Green and Silver

You last purchased this on
 
Unger

Window Cleaning Kit in Green and Silver

  • Fast #
  • Part #UETSET
  • Item #7202553
  • Manufacturer Part #ETSET
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Unger

Window Cleaning Kit in Green and Silver

  • Fast #
  • Part #UETSET
  • Item #7202553
  • Manufacturer Part #ETSET
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Green, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All of the tools you need for effective, ergonomic window and ceilings cleaning, in an organized, water-resistant nylon carrying case
  • This equipment allows you to work more efficiently while maintaining your safety and comfort
  • 14 Piece Set
  • Requires Certification

Specifications

Color Finish Name:
Green, Silver
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Plastic
Material Type:
Nylon