5 ft. Aluminum Pipe
5 ft. Aluminum Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Also available in 50' lengths
Specifications
- Length:
- 5 ft
- Material:
- Aluminum
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 90 psi