1H/1C 7-Day Programmable 24 V Thermostat
i2 Series 1H/1C 7-Day Programmable 24 V Thermostat
Product Details
Product Details
- Makes installation even easier with our new Setup Wizard
- Setup Wizard allows you to spend 50% less time setting up the thermostat over competitive models
- Everything is in plain language so there are no complicated codes or button combinations to memorize
- Menus are easy to navigate
Specifications
- AMP:
- 3
- Application:
- Cooling, Heating
- Auto Switching Heat:
- No
- Collection:
- i2 Series
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Height:
- 6-5/8 in
- Power Source:
- Electric, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 45 to 90 Deg F
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 4-1/4 in