This product requires certification to purchase.

You last purchased this on
 
Uni Line North America

  • Fast #
  • Part #R10227
  • Item #1738033
  • Manufacturer Part #10-227
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uni Line North America

  • Fast #
  • Part #R10227
  • Item #1738033
  • Manufacturer Part #10-227
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connections:
Adapter
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
4 in
Material:
Plastic