10kW - Electric Furnace
10kW - Electric Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 40
- BTU:
- 34120
- Condensing:
- No
- Energy Star Compliant:
- No
- Height:
- 12 in
- Length:
- 16 in
- MBH:
- 34.12
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 10 kW
- Width:
- 16 in