17-1/2 in. Return Air Adapter
17-1/2 in. Return Air Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Duct Plenum Type:
- Return Air Transition
- Height:
- 4 in
- Length:
- 17-1/2 in
- Material:
- Metal
- Vent Duct Shape:
- Rectangular
- Width:
- 17-1/2 in