25 ft. Aluminum Core R3.2 Supply Air Duct
25 ft. Aluminum Core R3.2 Supply Air Duct
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 2 in
- Diameter - Inside 1:
- 2 in
- Length:
- 25 ft
- Material:
- Aluminum
- R value:
- R3.2