7-1/2 x 8 x 7 in. Duct Square-To-Round
7-1/2 x 8 x 7 in. Duct Square-To-Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Allows air to transition gradually from blower outlet to the main plenum
- Features 28 ga galvanized steel construction
- This is a 7" round diameter, supply air plenum adapter that attaches to the M2430 blower
- This allows 7" round metal duct to attach to the blower discharge
- The Unico system uses less than one-third of the space in the built environment than a traditional system. It can deliver up to 9 tons of air conditioning in the same space as a 3-ton traditional unit
Specifications
- Brand Model Compatibility:
- M2430
- Coating:
- Galvanized
- Diameter:
- 7 in
- Duct Plenum Type:
- Plenum Adapter
- Duct Size:
- 7-1/2 in x 8 in x 7 in
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Steel
- Size:
- 7 in x 12 in