Duct Square-To-Round
Duct Square-To-Round
Frequently Purchased Together
Product Details
Product Details
- Allows air to transition gradually from blower outlet to the main plenum
- Features 28 ga galvanized steel construction
- This is a 9" round diameter, supply air plenum adapter that attaches to the M3642 blower
- This allows 9" round metal duct to attach to the blower discharge
- The Unico system uses less than one-third of the space in the built environment than a traditional system. It can deliver up to 9 tons of air conditioning in the same space as a 3-ton traditional unit
Specifications
- Brand Model Compatibility:
- M3642
- Coating:
- Galvanized
- Diameter:
- 9 in
- Duct Plenum Type:
- Plenum Adapter
- Duct Size:
- 8-17/25 in x 8 in x 9 in
- Height:
- 18 in
- Length:
- 18 in
- Material:
- Steel
- Size:
- 9 in x 18 in