This product requires certification to purchase.

3 Tons Blower Module

You last purchased this on
 
Unico

M Series 3 Tons Blower Module

  • Fast #
  • Part #UM3036BL2ST2
  • Item #7909259
  • Manufacturer Part #M3036BL2-ST2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Unico

M Series 3 Tons Blower Module

  • Fast #
  • Part #UM3036BL2ST2
  • Item #7909259
  • Manufacturer Part #M3036BL2-ST2
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15, 6.2, 7.8
Application:
Air Conditioning, Residential
Blower Type:
PSC
Brand Model Compatibility:
SDHV
CFM:
750 ft3/min
Collection:
M Series
ETL Listed:
No
Height:
17-1/2 in
Horsepower:
1 hp
Length:
30 in
Phase:
Single Phase
Product Type:
Blower Module
RPM:
1625
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Watts:
10.5 kW
Weight:
72 lb
Width:
13-3/4 in