Blower Module
M Series Blower Module
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Modular construction
- Multiple configurations
- Right-handed and painted options available
- Single speed motor (PSC)
- Easy service motor/blower
Documents
Specifications
- AMP:
- 15, 17.4, 6.2, 7.8
- Application:
- Air Conditioning, Residential
- Blower Type:
- PSC
- Brand Model Compatibility:
- SDHV
- CFM:
- 1100 ft3/min
- Collection:
- M Series
- ETL Listed:
- No
- Height:
- 17-1/2 in
- Horsepower:
- 1 hp
- Length:
- 38 in
- Phase:
- Single Phase
- Product Type:
- Blower Module
- RPM:
- 1625
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 12.3 kW
- Weight:
- 60 lb
- Width:
- 13-3/4 in