Return Air TRAN HTG Modular 3642
Return Air TRAN HTG Modular 3642
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- M3642V1 Vertical Plenum Heating Air Handler Module
- Depth:
- 2 in
- Diameter:
- 18 in
- Duct Plenum Type:
- Return Air Transition
- Height:
- 17-1/2 in
- Length:
- 38 in
- Vent Duct Shape:
- Rectangular