Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Duct S-T-R Type:
- Return Box
- Duct Size:
- 20 in
- Height:
- 4 in
- Length:
- 30-1/4 in
- Vent Duct Shape:
- Rectangular
- Width:
- 24-1/4 in