This product requires certification to purchase.

UNIDOOR LUX 46X72 SH DR L-BAR BLK

You last purchased this on
 

UNIDOOR LUX 46X72 SH DR L-BAR BLK

  • Fast #
  • Part #DSHDR2346720009
  • Item #7522670
  • Manufacturer Part #SHDR-23467200-09
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

UNIDOOR LUX 46X72 SH DR L-BAR BLK

  • Fast #
  • Part #DSHDR2346720009
  • Item #7522670
  • Manufacturer Part #SHDR-23467200-09
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
72 in
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Width Range:
30 in+
Width:
46 in