Two Lever Handle Laundry Faucet in Polished Chrome
Two Lever Handle Laundry Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 3 in
- Faucet Connection:
- Sweat
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 9 gpm
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 8 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Utility Faucet Type:
- Laundry
- WaterSense Labeled:
- No
- Width:
- 2 in