This product requires certification to purchase.

6 in. Wedge Ductile Iron Retainer Gland

You last purchased this on
 
Union Foundry

TUFGrip™ 6 in. Wedge Ductile Iron Retainer Gland

  • Fast #
  • Part #TYL600912
  • Item #7163322
  • Manufacturer Part #670610600912
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Union Foundry

TUFGrip™ 6 in. Wedge Ductile Iron Retainer Gland

  • Fast #
  • Part #TYL600912
  • Item #7163322
  • Manufacturer Part #670610600912
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C151, ANSI A21.51, ANSI C111, ANSI C153, ANSI C110
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-151, AWWA A-21.51, AWWA C-111, AWWA C-153, AWWA C-110, AWWA C-600, AWWA C-651
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Thermoset
Collection:
TUFGrip™
Diameter - Inside 1:
7-3/100 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron
Origin:
Domestic
UL Listed:
Yes