Round Point Shovel with 27 in. Handle
Round Point Shovel with 27 in. Handle
Frequently Purchased Together
Product Details
Product Details
- Wood handle: 10-3/4"
- Great for camping
Specifications
- Application:
- Snow
- Blade Length (in):
- 8 in
- Blade Material:
- Carbon Steel
- Blade Width (in):
- 6 in
- Handle Length (in):
- 10-3/4 in
- Handle Material:
- Wood
- Handle Type:
- D-grip
- Length:
- 27 in
- Number of Tools Included:
- 1
- Shovel Head Type:
- Round
- Tool Type:
- Shovel