Square Steel Shovel
Union Tools® Square Steel Shovel
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for digging in light, sandy soils
- Industrial gauge open-back blade: 9-1/2" W x 11-1/2" L
- Forward turned-step for secure foot placement
- Nine inch socket for stronger connection between handle and blade
Specifications
- Application:
- Digging
- Blade Length (in):
- 11-1/2 in
- Blade Material:
- Steel
- Blade Width (in):
- 9-1/2 in
- Collection:
- Union Tools®
- Color Finish Name:
- Black, Green
- Handle Length (in):
- 44 in
- Handle Material:
- Hardwood
- Length:
- 59-1/8 in
- Material:
- Steel, Wood
- Shovel Head Type:
- Square
- Tool Type:
- Shovel
- Weight:
- 6 lb