24 x 41-1/2 in. 13000 BTU 2.9 cu. ft. 4-Burner Sealed Gas Freestanding Range in Marshmallow White
24 x 41-1/2 in. 13000 BTU 2.9 cu. ft. 4-Burner Sealed Gas Freestanding Range in Marshmallow White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc cast handles
- Continuous cast iron grate design
- Sealed cast burners
- Battery operated ignition
- Two adjustable heavy duty oven racks with four shelf positions
- 2.3 cu/ft oven capacity
- Variable BTUs cook-top includes a 13,000 BTU power burner
- Stylish retro design
- High-quality, sealed cast burners for easy cleanup
- Oven window
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- No
- BTU:
- 13000
- Burner Type:
- Sealed
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 2.9 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Marshmallow White
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 41-1/2 in
- Ignition System:
- Battery Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 13
- Number of Burners:
- 4
- Power Source:
- Gas
- UPC:
- 680309001719
- Volts:
- 115V
- Weight:
- 156.5 lb
- Width:
- 24 in