This product requires certification to purchase.

1/2 x 1-1/4 - 8 in. FIP Carbon Steel Weldolet

You last purchased this on
 
Unique Fittings and Flanges

1/2 x 1-1/4 - 8 in. FIP Carbon Steel Weldolet

  • Fast #
  • Part #UUL001N
  • Item #3627060
  • Manufacturer Part #UL001N
3.1 out of 5 Customer Rating
You last purchased this on
 
Unique Fittings and Flanges

1/2 x 1-1/4 - 8 in. FIP Carbon Steel Weldolet

  • Fast #
  • Part #UUL001N
  • Item #3627060
  • Manufacturer Part #UL001N
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 312
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Reduces stock numbers in inventory by reducing inventory cost
  • Chill ring ensures proper positioning, speeds automatic welding, and helps prevent burn or weld through
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
End Connection 1:
FIPS, Weld
End Connections:
FIPS;Weld
Fits Pipe Size:
1-1/4 in - 8 in
Fitting Type:
Weldolet
Material:
Carbon Steel
Outlet Size (in):
0.5