54 x 1-1/4 in. Lieflat Maid Mop Handle in Natural
Unisan™ 54 x 1-1/4 in. Lieflat Maid Mop Handle in Natural
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use with bolt head style lie-flat mop head
- Connector is countersunk and riveted
Specifications
- Collection:
- Unisan™
- Color Finish Name:
- Natural
- Length:
- 54 in
- Material:
- Metal, Wood