This product requires certification to purchase.

14 in. Chop Attacker Cutting Wheel

You last purchased this on
 
United Abrasives

14 in. Chop Attacker Cutting Wheel

  • Fast #
  • Part #U24500
  • Item #4507261
  • Manufacturer Part #24500
4.2 out of 5 Customer Rating
You last purchased this on
 
United Abrasives

14 in. Chop Attacker Cutting Wheel

  • Fast #
  • Part #U24500
  • Item #4507261
  • Manufacturer Part #24500
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
1 in
Diameter:
14 in
Product Type:
Grinding Wheel
Thickness:
3/32 in