This product requires certification to purchase.

1 in. Bronze Threaded Gate Valve

You last purchased this on
 
United Brass Works

Model 18 1 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #U18G
  • Item #1198750
  • Manufacturer Part #172910
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
United Brass Works

Model 18 1 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #U18G
  • Item #1198750
  • Manufacturer Part #172910
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve has been 100% pressure tested
  • Not for use in water systems intended for human consumption
  • MEA approval 255-93-E
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Coating:
Enamel, Painted
Collection:
Model 18
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Iron
Height:
7-97/100 in
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-11/20 in
Material:
Bronze, Brass, Iron
Maximum Temperature:
180
Pressure - High:
175
Pressure Class:
175#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Union
Valve Operator:
Handwheel
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Gate Valve