This product requires certification to purchase.

25 lb. Cellulose Granular Oil Absorbent

You last purchased this on
 
United Sorbents

25 lb. Cellulose Granular Oil Absorbent

  • Fast #
  • Part #UEZEEDRI
  • Item #7482980
  • Manufacturer Part #EZEE-DRI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
United Sorbents

25 lb. Cellulose Granular Oil Absorbent

  • Fast #
  • Part #UEZEEDRI
  • Item #7482980
  • Manufacturer Part #EZEE-DRI
5 out of 5 Customer Rating

X Points
per BAG

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fully biodegradable, silica- and asbestos-free granular
  • An exceptional granular product that can be used with most liquids
  • Made of 100% cellulose
  • Lightweight and easy to clean up
  • For universal spills
  • 25 lb. bag
  • Requires Certification

Specifications

Material:
Cellulose
Product Type:
Oil Sorbent
Size:
25 lb