This product requires certification to purchase.

36 in. x 150 ft. Universal Polypropylene Roll

You last purchased this on
 
United Sorbents

36 in. x 150 ft. Universal Polypropylene Roll

  • Fast #
  • Part #F521040
  • Item #7481227
  • Manufacturer Part #521040
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
United Sorbents

36 in. x 150 ft. Universal Polypropylene Roll

  • Fast #
  • Part #F521040
  • Item #7481227
  • Manufacturer Part #521040
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made from 100% recycled materials and offering great value
  • Rag rugs are often used in high traffic areas where some absorbency is required
  • The underside is fused to increase slip resistance and allow it to lay flat
  • Size: 36" x 150'
  • Requires Certification

Specifications

Length:
150 ft
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Sorbent Roll
Size:
Universal
Width:
36 in