4.5 gal Light Weight All Purpose Compound
Sheetrock® 4.5 gal Light Weight All Purpose Compound
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Indianapolis, IN - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Less weight than conventional-weight compounds by 25%
- Pre-mixed for minimal mixing, thinning and retempering
- Good open time and less shrinking
- Bonds like a taping compound and sands with ease
- Requires 1 fewer coat over fasteners and bead
- Covers approximately 500 sq ft
Specifications
- Collection:
- Sheetrock®
- Height:
- 45 in
- NSF Certified:
- No
- Product Type:
- Joint Compound
- Size:
- 4.5 gal
- Width:
- 12-3/4 in