50 lb Gypsum Plaster
Structo-Lite® 50 lb Gypsum Plaster
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Light weight basecoat plaster
- Easy mixing - simply add clean water
- Improved insulation
Documents
Specifications
- ASTM:
- ASTM C-28, ASTM C-472
- Application:
- Fire Protection
- Collection:
- Structo-Lite®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 5-1/2 in
- Length:
- 23 in
- Product Type:
- Plaster
- Size:
- 50 lb
- Width:
- 12-1/2 in