This product requires certification to purchase.

1/2 in. MIP x Barbed Straight Nylon Adapter

You last purchased this on
 
United States Plastic

1/2 in. MIP x Barbed Straight Nylon Adapter

  • Fast #
  • Part #U61142
  • Item #4283584
  • Manufacturer Part #61142
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
United States Plastic

1/2 in. MIP x Barbed Straight Nylon Adapter

  • Fast #
  • Part #U61142
  • Item #4283584
  • Manufacturer Part #61142
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MIPS x Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Hose Barb
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
200
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi