Carbon Monoxide Detector
Carbon Monoxide Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 9-1/2 in
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 9V
- Width:
- 2-1/2 in