This product requires certification to purchase.

You last purchased this on
 
Universal Formations

  • Fast #
  • Part #UHNGRPNDRL
  • Item #7314366
  • Manufacturer Part #HNGRPNDRL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Universal Formations

  • Fast #
  • Part #UHNGRPNDRL
  • Item #7314366
  • Manufacturer Part #HNGRPNDRL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Length:
33 in
Product Type:
Hanger
UL Listed:
No
Width:
18 in