This product requires certification to purchase.

Universal HUM Solenoid Valve Replacement Kit

This product has been replaced by

Supco Solenoid Valve 8 in. Brass
Supco 24V Solenoid Valve 8 in. Brass
Manufacturer Part #SUHS24
You last purchased this on
 

Universal HUM Solenoid Valve Replacement Kit

  • Fast #
  • Part #SUHS24
  • Item #7025270
  • Manufacturer Part #UHS24
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Supco Solenoid Valve 8 in. Brass
Supco 24V Solenoid Valve 8 in. Brass
Manufacturer Part #SUHS24

Universal HUM Solenoid Valve Replacement Kit

  • Fast #
  • Part #SUHS24
  • Item #7025270
  • Manufacturer Part #UHS24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Easy installation
  • Universal replacement reduces inventory
  • Will not replace solenoids with internal metering orifices
  • Includes solenoid valve, mounting bracket and all fittings to replace existing valve
  • Requires Certification

Specifications

Brand Model Compatibility:
Aprilaire 4040, General 990-53, Honeywell 320016939-002 and Skuttle A01-0814-148 Humidifier Solenoid Valves
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Height:
1 in
Material:
Brass
UL Listed:
No
Valve Size:
1/4 in
Volts:
24V