This product requires certification to purchase.

12-63/100 in. Classic Round Wall Clock in Black with White

You last purchased this on
 
Universal Paper Goods

12-63/100 in. Classic Round Wall Clock in Black with White

  • Fast #
  • Part #UNV10431
  • Item #7465645
  • Manufacturer Part #UNV10431
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Universal Paper Goods

12-63/100 in. Classic Round Wall Clock in Black with White

  • Fast #
  • Part #UNV10431
  • Item #7465645
  • Manufacturer Part #UNV10431
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Accurate quartz timer provides years of reliable service
  • Works on AA battery (Not supplied)
  • For offices, factories and classrooms
  • Size: 12.5" diameter
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, White
Depth:
1-63/100 in
Height:
12-63/100 in
Material:
Glass, Plastic
Power Source:
Battery
UL Listed:
No
Width:
12-63/100 in