12V 5A Sealed Lead Acid Battery
12V 5A Sealed Lead Acid Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sealed lead acid battery
- Absorbant glass mat (AGM) technology for superior performance
- Valve regulated and maintenance free
- UL recognized
- Approved for transport by air
- DOT, IATA, FAA, and CAB certified
Documents
Specifications
- AMP:
- 5
- Average Life:
- 1 yr
- Battery Application Type:
- Emergency Lighting and Security
- Battery Size:
- 12V
- Battery Type:
- SLA (Sealed Lead Acid)
- Brand Model Compatibility:
- UB1245
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 104 Deg F
- UPC:
- 806593457418
- Weight:
- 3.5 lb