This product requires certification to purchase.

6V 7A Sealed Lead Acid Battery

You last purchased this on
 
Universal Power Group

6V 7A Sealed Lead Acid Battery

Brand image
You last purchased this on
 
Universal Power Group

6V 7A Sealed Lead Acid Battery

  • Fast #
  • Part #UD5734
  • Item #7236584
  • Manufacturer Part #D5734
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sealed lead acid battery
  • Absorbant glass mat (AGM) technology for superior performance
  • Valve regulated and maintenance free
  • UL recognized
  • Approved for transport by air
  • DOT, IATA, FAA, and CAB certified
  • Requires Certification

Specifications

AMP:
7
Average Life:
1 yr
Battery Application Type:
Emergency Lighting and Security
Battery Size:
6V
Battery Type:
Sealed Lead-Acid
Brand Model Compatibility:
UB670
Weight:
2.42 lb



Customers Also Bought
1–6 of 18 items
Part #UD5736
Item #7236583
4.1 out of 5 Customer Rating
Requires Certification
Part #UD5733
Item #7037420
5 out of 5 Customer Rating
Requires Certification
Part #UD5743
Item #7037421
3.1 out of 5 Customer Rating
Requires Certification
Part #UD5741
Item #7236585
3.3 out of 5 Customer Rating
Requires Certification
Part #DMN908
Item #842483
5 out of 5 Customer Rating
Requires Certification
Part #DPXBPSTYLE28110
Item #9866238
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–4 of 4 items
Part #UD5741
Item #7236585
3.3 out of 5 Customer Rating
Requires Certification
Part #UD5743
Item #7037421
3.1 out of 5 Customer Rating
Requires Certification
Part #UD5733
Item #7037420
5 out of 5 Customer Rating
Requires Certification
Part #UD5736
Item #7236583
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing